Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVPB31227W4CP Edwardian 31" Console Sink Set, White/Polished Chrome

  • Mfr # KVPB31227W4CP

  • Zoro # G3091027


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Chrome
Weight
56.31
Includes
Sink Basin;Console Legs
Collection
Edwardian
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB31227W4CP
Zoro #
G3091027
UPC #
663370775086
Country of Origin
China

Dimensions

Width
22.06
Height
33.81
Length
31.13
Depth to Overflow (Inch)
3.75
Item Length (Inch)
31.13
Item Width (Inch)
22.06
Item Height (Inch)
33.81

Details

Item
Console Sink
Color
White/Polished Chrome
Weight
56.31
Includes
Sink Basin;Console Legs
Collection
Edwardian
Finish
White/Polished Chrome
ADA Compliant
false
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Includes brass legs, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
UPC/CUPC Certified
false
Prop 65 Label
true
Handing
Single Bowl
Share H&C Handle Item#
No Handle
Faucet Included
No
Overflow Location
Rear
Warranty
1
Drain / Strainer Included
No
Faucet Mount
Centerset
Faucet Holes
3
Item Weight (lbs)
56.31
Drain Placement
Rear
Theme
Traditional
Faucet Centers
4
Installation Type
Console
Number of Basins
Single Bowl

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.