KVPB31227W4MB Edwardian 31" Console Sink Set, White/Matte Black

  • Mfr # KVPB31227W4MB

  • Zoro # G3090598


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Color
White/Matte Black
Weight
56.31
ADA Compliant
false
Collection
Edwardian
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB31227W4MB
Zoro #
G3090598
UPC #
663370775079
Country of Origin
China

Dimensions

Length
31.13
Width
22.06
Height
33.81
Item Length (Inch)
31.13
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.75
Item Height (Inch)
33.81

Details

Item
Console Sink
Color
White/Matte Black
Weight
56.31
ADA Compliant
false
Finish
White/Matte Black
Collection
Edwardian
Includes
Sink Basin;Console Legs
Features
Traditional ceramic vanity top, Includes brass legs, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass
Installation Type
Console
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Faucet Holes
3
Faucet Centers
4
Handing
Single Bowl
Drain / Strainer Included
No
Item Weight (lbs)
56.31
Faucet Mount
Centerset
Theme
Traditional
Prop 65 Label
true
Faucet Included
No
Overflow Location
Rear
Drain Placement
Rear
Share H&C Handle Item#
No Handle
Warranty
1

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.