KVPB31227W4PN Edwardian 31" Console Sink Set, White/Polished Nickel

  • Mfr # KVPB31227W4PN

  • Zoro # G3082776


product price:  $1,392.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
56.31
ADA Compliant
false
Collection
Edwardian
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB31227W4PN
Zoro #
G3082776
UPC #
663370775109
Country of Origin
China

Dimensions

Height
33.81
Length
31.13
Width
22.06
Item Height (Inch)
33.81
Item Length (Inch)
31.13
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.75

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
56.31
ADA Compliant
false
Collection
Edwardian
Finish
White/Polished Nickel
Includes
Sink Basin;Console Legs
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Includes brass legs, Three-hole 4" centerset or mini-widespread faucet drillings, Overall size: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Warranty
1
Number of Basins
Single Bowl
Drain Placement
Rear
Drain / Strainer Included
No
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Faucet Included
No
Installation Type
Console
Faucet Centers
4
Item Weight (lbs)
56.31
Overflow Location
Rear
Handing
Single Bowl
Faucet Holes
3
Faucet Mount
Centerset
UPC/CUPC Certified
false
Theme
Traditional

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.