KVPB31227W8MB Edwardian 31" Console Sink Set, White/Matte Black

  • Mfr # KVPB31227W8MB

  • Zoro # G3086118


product price:  $1,392.99
/ea
Free Shipping & Returns

Key Features

Color
White/Matte Black
Weight
56.31
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB31227W8MB
Zoro #
G3086118
UPC #
663370775116
Country of Origin
China

Dimensions

Width
22.06
Height
33.81
Length
31.13
Depth to Overflow (Inch)
3.75
Item Height (Inch)
33.81
Item Length (Inch)
31.13
Item Width (Inch)
22.06

Details

Item
Console Sink
Color
White/Matte Black
Weight
56.31
Finish
White/Matte Black
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Edwardian
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Includes brass legs, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Faucet Holes
3
UPC/CUPC Certified
false
Overflow Location
Rear
Drain / Strainer Included
No
Item Weight (lbs)
56.31
Theme
Traditional
Handing
Single Bowl
Warranty
1
Drain Placement
Rear
Number of Basins
Single Bowl
Faucet Mount
Widespread
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Installation Type
Console
Faucet Centers
8
Faucet Included
No

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with 8-in widespread faucet holes and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.