KVPB31227W8PN Edwardian 31" Console Sink Set, White/Polished Nickel

  • Mfr # KVPB31227W8PN

  • Zoro # G3088866


product price:  $1,392.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Nickel
Weight
56.31
Collection
Edwardian
ADA Compliant
false
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB31227W8PN
Zoro #
G3088866
UPC #
663370775147
Country of Origin
China

Dimensions

Length
31.13
Height
33.81
Width
22.06
Item Height (Inch)
33.81
Item Width (Inch)
22.06
Depth to Overflow (Inch)
3.75
Item Length (Inch)
31.13

Details

Item
Console Sink
Color
White/Polished Nickel
Weight
56.31
Collection
Edwardian
ADA Compliant
false
Includes
Sink Basin;Console Legs
Finish
White/Polished Nickel
Material
Ceramic;Brass
Features
Traditional ceramic vanity top, Includes brass legs, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)31-1/8" x (W)22-1/16" x (H)33-13/16", Bowl size: (L)18-1/8" x (W)12-5/8" x (D)4-15/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Faucet Holes
3
Overflow Location
Rear
Number of Basins
Single Bowl
Handing
Single Bowl
Item Weight (lbs)
56.31
Drain Placement
Rear
Drain / Strainer Included
No
Warranty
1
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Faucet Included
No
Prop 65 Label
true
Faucet Centers
8
Installation Type
Console
Theme
Traditional
Faucet Mount
Widespread

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with 8-in widespread faucet holes and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.