KVPB372271BB 37-Inch Console Sink with Brass Legs (Single Faucet Hole), White/Brushed Brass

  • Mfr # KVPB372271BB

  • Zoro # G802836835


product price:  $1,821.99
/ea
Free Shipping & Returns

Key Features

Color
White/Brushed Brass
Weight
62.85
Includes
Vanity Top; Console Sink Legs
Finish
White/Brushed Brass
Height
33.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB372271BB
Zoro #
G802836835
UPC #
663370969133
Country of Origin
China

Dimensions

Height
33.81
Width
22.06
Length
37.38

Details

Color
White/Brushed Brass
Weight
62.85
Includes
Vanity Top; Console Sink Legs
Finish
White/Brushed Brass
Features
Traditional ceramic vanity top, Paired with brass legs, Sink top is pre-drilled to accommodate single hole faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)33-13/16", Basin size: (L)18-1/2" x (W)12-5/8" x (H)5-5/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Brass

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.