KVPB37227W4PN 37-Inch Console Sink with Brass Legs (4-Inch, 3 Hole), White/Polished Nickel
- Mfr # KVPB37227W4PN
- Zoro # G802836798
product price:Â
$
1,795.99
/ea
Free Shipping & Returns
Key Features
Color
White/Polished Nickel
Weight
62.85
Finish
White/Polished Nickel
Includes
Vanity Top; Console Sink Legs
Height
33.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVPB37227W4PN
- Zoro #
- G802836798
- UPC #
- 663370969201
- Country of Origin
- China
Dimensions
- Height
- 33.81
- Length
- 37.38
- Width
- 22.06
Details
- Color
- White/Polished Nickel
- Weight
- 62.85
- Finish
- White/Polished Nickel
- Includes
- Vanity Top; Console Sink Legs
- Features
- Material
- Ceramic;Brass
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.