This item is Discontinued.

Fauceture KVSP2522B1 25" Stainless Steel Sink W/ Steel Console Sink Base, Chrome KVSP2522B1

KVSP2522B1 25" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (Discontinued)

  • Mfr # KVSP2522B1
  • Zoro # G3103688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVSP2522B1
Zoro #
G3103688
UPC #
663370576614
Country of Origin
China

Dimensions

Length
25
Width
22
Height
35.38
Item Height (Inch)
35.38
Item Width (Inch)
22
Item Length (Inch)
25

Details

Item
Console Sink
Color
Brushed/Polished Chrome
Weight
46.75
Includes
Sink
Collection
Kingston Commercial
ADA Compliant
false
Finish
Brushed/Polished Chrome
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Includes tempered glass shelf, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 25"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 15-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Faucet Centers
8
Faucet Included
No
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Theme
Modern
Faucet Holes
3
Number of Basins
Single Bowl
Faucet Mount
Widespread
Item Weight (lbs)
46.75
Warranty
1
Drain / Strainer Included
No
Handing
Same Size Bowl
Overflow Hole Included
false
Installation Type
Freestanding
Prop 65 Label
false

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 25" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Additionally, this vanity base comes with a glass shelf for added functionality and aesthetic appeal. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.