KVSP3722A1 37" Stainless Steel Sink W/ Steel Console Sink Base, Chrome

  • Mfr # KVSP3722A1

  • Zoro # G3103679


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed/Polished Chrome
Weight
56.01
ADA Compliant
false
Includes
Sink
Collection
Kingston Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVSP3722A1
Zoro #
G3103679
UPC #
663370576799
Country of Origin
China

Dimensions

Height
35.38
Width
22
Length
37
Item Length (Inch)
37
Item Width (Inch)
22
Item Height (Inch)
35.38

Details

Item
Console Sink
Color
Brushed/Polished Chrome
Weight
56.01
ADA Compliant
false
Finish
Brushed/Polished Chrome
Includes
Sink
Collection
Kingston Commercial
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 37"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 27-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Warranty
1
Handing
Same Size Bowl
Prop 65 Label
false
Faucet Mount
Widespread
UPC/CUPC Certified
false
Item Weight (lbs)
56.01
Number of Basins
Single Bowl
Faucet Holes
3
Share H&C Handle Item#
No Handle
Overflow Hole Included
false
Theme
Modern
Faucet Centers
8
Drain / Strainer Included
No
Faucet Included
No
Installation Type
Freestanding

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 37" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.