KVSP4922A8 49" Stainless Steel Sink W/ Steel Console Sink Base, Nickel

  • Mfr # KVSP4922A8

  • Zoro # G3107644


product price:  $1,526.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Brushed/Brushed Nickel
Weight
68.13
ADA Compliant
false
Collection
Kingston Commercial
Includes
Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVSP4922A8
Zoro #
G3107644
UPC #
663370576898
Country of Origin
China

Dimensions

Height
35.38
Width
22
Length
49
Item Height (Inch)
35.38
Item Length (Inch)
49
Item Width (Inch)
22

Details

Item
Console Sink
Color
Brushed/Brushed Nickel
Weight
68.13
Finish
Brushed/Brushed Nickel
ADA Compliant
false
Collection
Kingston Commercial
Includes
Sink
Material
Stainless Steel;Steel
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 49"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 39-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Faucet Holes
3
Faucet Included
No
Installation Type
Freestanding
Handing
Same Size Bowl
Faucet Centers
4
Faucet Mount
Centerset
Number of Basins
Single Bowl
Warranty
1
Share H&C Handle Item#
No Handle
Overflow Hole Included
false
Item Weight (lbs)
68.13
UPC/CUPC Certified
false
Theme
Modern
Prop 65 Label
false
Drain / Strainer Included
No

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 49" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.