Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LB24157 Forum Undermount Bathroom Sink, White

  • Mfr # LB24157

  • Zoro # G3099777


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
17.64
Finish
White
Includes
Sink
Collection
Forum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB24157
Zoro #
G3099777
UPC #
663370084072
Country of Origin
China

Dimensions

Height
7.63
Width
13.5
Length
18.5
Item Length (Inch)
18.5
Item Height (Inch)
7.63
Item Width (Inch)
13.5
Depth to Overflow (Inch)
4.94

Details

Item
Undermount Bathroom Sink
Color
White
Weight
17.64
Finish
White
Includes
Sink
Collection
Forum
ADA Compliant
true
Features
Finest vitreous china with high chemical and thermal shock resistance, Overall size: (L)18-1/2" x (W)13-1/2" x (H)7-5/8", Undermount installation, Includes overflow hole, Drain not included, Push pop-up mechanism
Material
Ceramic
UPC/CUPC Certified
true
Share H&C Handle Item#
No Handle
Number of Basins
Single Bowl
Accessories Included
Yes
Faucet Holes
0
Theme
Modern
Installation Type
Undermount
Drain Placement
Rear
Drain / Strainer Included
No
Handing
Same Size Bowl
Warranty
1
Overflow Hole Included
true
Faucet Included
No
Prop 65 Label
false
Item Weight (lbs)
17.64

Description

Undermount sinks will surpass all expectations for both functionality and form in your modern bathroom as they achieve a cleaner, more streamlined look. The Forum Undermount Vessel Sink specifically, is made out of ceramic for a high gloss and ease of cleaning. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.