LBT24187W1 24-Inch X 18-Inch Ceramic Vanity Top (1 Hole), White

  • Mfr # LBT24187W1

  • Zoro # G002837625


product price:  $178.98
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
White
Weight
26.46
Finish
White
Includes
Sink
Features
Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)24" x (W)18-5/16" x (H)7-1/16", Pre-drilled 1-hole for single hole faucet application, Rear drain placement, Long-lasting finish and easy-to-clean, Painted and sealed finish on sink underside/exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBT24187W1
Zoro #
G002837625
UPC #
663370543029
Country of Origin
China

Dimensions

Height
7.06
Width
18.31
Length
24

Details

Color
White
Weight
26.46
Finish
White
Includes
Sink
Features
Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)24" x (W)18-5/16" x (H)7-1/16", Pre-drilled 1-hole for single hole faucet application, Rear drain placement, Long-lasting finish and easy-to-clean, Painted and sealed finish on sink underside/exterior
Material
Ceramic

Description

Built from a stunning ceramic for long-lasting durability, the Ultra Modern 24-inch X 18-inch vanity top with 1-hole faucet drilling offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. The sink is painted and sealed on the underside for a finished look when installed as a console vanity top. Available in differing lengths, this console top in particular features dimensions of 25 inch (L) x 18-5/16 inch (W) x 7-1/16 inch (H). Pair this top with vanity base/console legs, available in a variety of finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.