LBT37227W34 37-Inch Ceramic Vanity Top, 4-Inch, 3-Hole, White

  • Mfr # LBT37227W34

  • Zoro # G302837936


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
48.51
Finish
White
Includes
Sink
Length
37.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBT37227W34
Zoro #
G302837936
UPC #
663370968587
Country of Origin
China

Dimensions

Length
37.38
Height
7.31
Width
22.06

Details

Color
White
Weight
48.51
Finish
White
Includes
Sink
Features
Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)37-3/8" x (W)22-1/16" x (H)7-5/16", Pre-drilled 3-hole for 4" centerset faucet design, Rear drain placement, Designed for long-lasting durability, Easy-to-clean, Glazed finish on sink underside/exterior
Material
Ceramic

Description

Built from a stunning ceramic for long-lasting durability, the Fauceture Continental 37-inch x 22-inch vanity sink top offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. The sink is painted on the underside for a finished look when installed as a console vanity top. Available in differing lengths, this vanity top in particular features dimensions of 37-3/8" (L) x 22-1/16" (W) x 7-5/16" (H). Pair this top with vanity base/console legs, available in a variety of finishes. The sink comes with 4-inch centerset three pre-drilled faucet holes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.