Zoro Homepage

LS4203CXL Single-Handle Bathroom Faucet with Push Pop-Up, Brushed Brass

  • Mfr # LS4203CXL

  • Zoro # G402837959


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
5.31
Length
5.88
Height
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4203CXL
Zoro #
G402837959
UPC #
663370621376
Country of Origin
China

Dimensions

Width
5.31
Length
5.88
Height
7.25

Details

Material
Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Weight
4.04
Finish
Brushed Brass
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1- or 3-hole installation, 4-1/2" spout clearance, 5-5/16" spout reach, Includes matching push-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

This faucet's modern features create a bold and edgy design in your bathroom. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Frankfurt single-handle bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.