Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS4220XL Single-Handle Bathroom Faucet, Matte Black

  • Mfr # LS4220XL

  • Zoro # G3054794


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
4.13
Length
5.25
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4220XL
Zoro #
G3054794
UPC #
663370510779
Country of Origin
China

Dimensions

Width
4.13
Length
5.25
Height
6.56

Details

Material
Brass
Color
Matte Black
Mounting Type
Deck Mount
Weight
3.75
Finish
Matte Black
Number of Handles
1
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 4-7/16" Spout Clearance, 4-1/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Millennium single-handle bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.