Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS5416RL Royale Single-Handle Monoblock Bathroom Faucet, Naples Bronze

  • Mfr # LS5416RL

  • Zoro # G3055424


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Stainless Steel
Color
Naples Bronze
Width
5.06
Length
5.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS5416RL
Zoro #
G3055424
UPC #
663370350542
Country of Origin
China

Dimensions

Width
5.06
Length
5.88
Height
9

Details

Material
Brass;Stainless Steel
Color
Naples Bronze
Mounting Type
Deck Mount
Weight
3.45
Finish
Naples Bronze
Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2" IPS inlet connection, 3-7/16" spout clearance, 5-1/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Royale single-handle monoblock bathroom faucet and its featured sturdy brass construction and premium naples bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.