
LS5418RL Royale Single-Handle Monoblock Bathroom Faucet, Brushed Nickel
Mfr # LS5418RL
Zoro # G3064856
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Brass;Stainless Steel
Color
Brushed Nickel
Width
5.06
Length
5.88
Height
9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS5418RL
Zoro #
G3064856
UPC #
663370350559
Country of Origin
China
Dimensions
Width
5.06
Length
5.88
Height
9
Details
Material
Brass;Stainless Steel
Color
Brushed Nickel
Mounting Type
Deck Mount
Weight
3.45
Finish
Brushed Nickel
Number of Handles
1
Features
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Royale single-handle monoblock bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.