
LS8210DPL Paris Single-Handle Bathroom Faucet W/Deck Plate & Drain, Blk
Mfr # LS8210DPL
Zoro # G3053848
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Finish
Matte Black
Number of Handles
1
Weight
5.47
Width
5.88
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8210DPL
Zoro #
G3053848
UPC #
663370571268
Country of Origin
China
Dimensions
Width
5.88
Height
5.06
Length
11.63
Details
Mounting Type
Deck Mount
Finish
Matte Black
Number of Handles
1
Weight
5.47
Color
Matte Black
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.