Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8213CTL Continental Single-Handle Bathroom Faucet, Brushed Brass

  • Mfr # LS8213CTL

  • Zoro # G3054164


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
4.94
Length
5.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8213CTL
Zoro #
G3054164
UPC #
663370621413
Country of Origin
China

Dimensions

Width
4.94
Length
5.88
Height
11.69

Details

Material
Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Weight
3.97
Finish
Brushed Brass
Number of Handles
1
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 7-13/16" spout clearance, 4-15/16" spout reach, Includes matching push pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Continental single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Build the ultimate cutting-edge home with the assistance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.