Zoro Homepage

LS8215CTL Continental Single-Handle Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # LS8215CTL

  • Zoro # G3056340


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
4.94
Length
5.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8215CTL
Zoro #
G3056340
UPC #
663370483844
Country of Origin
China

Dimensions

Width
4.94
Length
5.88
Height
11.69

Details

Material
Brass
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Weight
3.97
Finish
Oil Rubbed Bronze
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 7-13/16" spout clearance, 4-15/16" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Continental single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Build the ultimate cutting-edge home with the assistance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.