Zoro Homepage

LS8218DKL Kaiser Single-Handle Bathroom Faucet Drain, Brushed Nickel

  • Mfr # LS8218DKL

  • Zoro # G3056377


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
1
Weight
4.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8218DKL
Zoro #
G3056377
UPC #
663370547249
Country of Origin
China

Dimensions

Length
11.63
Water Inlet Connection Size
1/2
Width
5.88
Height
2.06

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Handle Type
Lever
Number of Handles
1
Weight
4.37
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Flow Rate (GPM)
1.2
Type
Single-Hole Bathroom Faucets
Valve Type
Ceramic Disc Cartridge

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle high-arc bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.