Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8229DPL Paris Single-Handle Bathroom Faucet W/Push Pop-Up, Blk/Nkl

  • Mfr # LS8229DPL

  • Zoro # G3062467


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black/Brushed Nickel
Width
2.13
Length
4.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8229DPL
Zoro #
G3062467
UPC #
663370571350
Country of Origin
China

Dimensions

Width
2.13
Length
4.88
Height
6.06

Details

Material
Brass
Color
Matte Black/Brushed Nickel
Mounting Type
Deck Mount
Weight
3.77
Finish
Matte Black/Brushed Nickel
Number of Handles
1
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4 inch spout clearance, 4-7/8 inch spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet and its featured sturdy brass construction and premium matte black/brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.