Zoro Homepage

LS822DLPN Single-Handle Bathroom Faucet with Push Pop-Up, Polished Nickel

  • Mfr # LS822DLPN

  • Zoro # G602837506


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Nickel
Width
4.88
Length
2.13
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS822DLPN
Zoro #
G602837506
UPC #
663370743634
Country of Origin
China

Dimensions

Width
4.88
Length
2.13
Height
6.13

Details

Material
Brass
Color
Polished Nickel
Mounting Type
Deck Mount
Weight
2.79
Finish
Polished Nickel
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4 inch spout clearance, 4-7/8 inch spout reach, Includes matching push pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Extended 3" shank to fit most Countertops
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.