Zoro Homepage

LS8290DL Two-Handle Vessel Faucet, Matte Black

  • Mfr # LS8290DL

  • Zoro # G203055767


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
3.53
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 13-7/16" spout height, 7-7/16" spout reach, 8-13/16" spout clearance, Dual lever handles meet ADA guidelines, 1/2-14 NPSM connection, Drain not included
Height
13.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8290DL
Zoro #
G203055767
UPC #
663370740602
Country of Origin
China

Dimensions

Height
13.44
Length
4.13
Width
7.44

Details

Mounting Type
Deck Mount
Finish
Matte Black
Number of Handles
2
Weight
3.53
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 13-7/16" spout height, 7-7/16" spout reach, 8-13/16" spout clearance, Dual lever handles meet ADA guidelines, 1/2-14 NPSM connection, Drain not included
Valve Type
Ceramic Disc Cartridge
Color
Matte Black
Includes
Faucet; Mounting Hardware

Description

This faucet boasts bold, sleek design with its cylindrical styling. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-13/16 inch of spout clearance. The Concord two-handle vessel faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.