
LS8293DL Two-Handle Vessel Faucet, Brushed Brass
Mfr # LS8293DL
Zoro # G703055663
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
3.53
Width
7.44
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8293DL
Zoro #
G703055663
UPC #
663370740619
Country of Origin
China
Dimensions
Width
7.44
Length
4.13
Height
13.44
Details
Mounting Type
Deck Mount
Finish
Brushed Brass
Number of Handles
2
Weight
3.53
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 13-7/16" spout height, 7-7/16" spout reach, 8-13/16" spout clearance, Dual lever handles meet ADA guidelines, 1/2-14 NPSM connection, Drain not included
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Description
This faucet boasts bold, sleek design with its cylindrical styling. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-13/16 inch of spout clearance. The Concord two-handle vessel faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.