Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8411DL Concord Single-Handle Vessel Faucet, Polished Chrome

  • Mfr # LS8411DL

  • Zoro # G3066475


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
2.19
Length
4.81
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8411DL
Zoro #
G3066475
UPC #
663370740718
Country of Origin
China

Dimensions

Width
2.19
Length
4.81
Height
12.88

Details

Material
Brass
Color
Polished Chrome
Mounting Type
Deck Mount
Weight
3.16
Finish
Polished Chrome
Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware

Description

This faucet boasts bold, sleek design with its cylindrical styling. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts approximately 10 inch of spout clearance. The Concord single-handle vessel faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.