Zoro Homepage

LS8423QLL Single-Handle Bathroom Faucet with Push Up Drain, Brushed Brass

  • Mfr # LS8423QLL

  • Zoro # G202835414


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Brass
Width
4.75
Length
2.38
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8423QLL
Zoro #
G202835414
UPC #
663370621444
Country of Origin
China

Dimensions

Width
4.75
Length
2.38
Height
6.75

Details

Material
Brass
Color
Brushed Brass
Mounting Type
Deck Mount
Weight
3.75
Finish
Brushed Brass
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-9/16" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Executive single-handle bathroom faucet with push pop-up drain and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.