Zoro Homepage
This item is Discontinued.
Fauceture LS8435DL Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze LS8435DL

LS8435DL Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze (Discontinued)

  • Mfr # LS8435DL
  • Zoro # G202835551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8435DL
Zoro #
G202835551
UPC #
663370740848
Country of Origin
China

Dimensions

Width
5.13
Length
5.88
Height
11.19

Details

Material
Brass
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Weight
3.97
Finish
Oil Rubbed Bronze
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation with deck plate (included), 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching push pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability

Description

This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.