Zoro Homepage

LS8453JX Two-Handle Bathroom Faucet with Push Pop-Up, Brushed Brass

  • Mfr # LS8453JX

  • Zoro # G502835336


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
4.01
Valve Type
Ceramic Disc Cartridge
Length
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8453JX
Zoro #
G502835336
UPC #
663370740992
Country of Origin
China

Dimensions

Length
6.31
Width
5.13
Height
11.13

Details

Mounting Type
Deck Mount
Finish
Brushed Brass
Number of Handles
2
Weight
4.01
Valve Type
Ceramic Disc Cartridge
Features
1 or 3 hole Installation with included deck plate, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 8-1/16" spout clearance, 5-1/8" spout reach, Includes Matching Spring Activated Darin, Dual cross handles for easy rotation
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Brass

Description

This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord two-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.