
LS8458JX Two-Handle Bathroom Faucet with Push Pop-Up, Brushed Nickel
Mfr # LS8458JX
Zoro # G102836184
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
2
Weight
4.01
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8458JX
Zoro #
G102836184
UPC #
663370740985
Country of Origin
China
Dimensions
Length
6.31
Height
11.13
Width
5.13
Details
Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Weight
4.01
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
1 or 3 hole Installation with included deck plate, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 8-1/16" spout clearance, 5-1/8" spout reach, Includes Matching Spring Activated Darin, Dual cross handles for easy rotation
Valve Type
Ceramic Disc Cartridge
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord two-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.