Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8461CL Single-Handle Bathroom Faucet with Push Pop-Up, Polished Chrome

  • Mfr # LS8461CL

  • Zoro # G602836301


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
2.88
Length
5.06
Height
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8461CL
Zoro #
G602836301
UPC #
663370741081
Country of Origin
China

Dimensions

Width
2.88
Length
5.06
Height
9.13

Details

Material
Brass
Color
Polished Chrome
Mounting Type
Deck Mount
Weight
4.85
Finish
Polished Chrome
Number of Handles
1
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 8-3/8" spout clearance, 5-1/16" spout reach, 9-1/8" spout height, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Claremont single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.