Zoro Homepage

LS8533DL Concord Single-Handle Bar Faucet, Brushed Brass

  • Mfr # LS8533DL

  • Zoro # G3098045


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
11.19
Features
Width
5.13
Length
5.88
Weight
3.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8533DL
Zoro #
G3098045
UPC #
663370759826
Country of Origin
China

Dimensions

Height
11.19
Width
5.13
Length
5.88

Details

Finish
Brushed Brass
Features
Weight
3.97
Includes
Faucet; Mounting Hardware
Color
Brushed Brass

Description

Bar prep faucets are designed to be paired with bar sinks, usually with slightly smaller dimensions than standard faucets. Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.