
LS8558DL Two-Handle Bar Faucet, Brushed Nickel
Mfr # LS8558DL
Zoro # G202835506
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Height
12.38
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 12-3/8" spout height, 9" spout clearance, 5-1/8" spout reach, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS8558DL
Zoro #
G202835506
UPC #
663370759741
Country of Origin
China
Dimensions
Height
12.38
Length
5.88
Width
5.13
Details
Number of Handles
2
Finish
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 12-3/8" spout height, 9" spout clearance, 5-1/8" spout reach, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
3.58
Color
Brushed Nickel
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.