Zoro Homepage

LSF8221DL Single-Handle Bathroom Faucet with Push Pop-Up, Polished Chrome

  • Mfr # LSF8221DL

  • Zoro # G202835605


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
4.88
Length
5.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSF8221DL
Zoro #
G202835605
UPC #
663370827419
Country of Origin
China

Dimensions

Width
4.88
Length
5.88
Height
6.13

Details

Material
Brass
Color
Polished Chrome
Mounting Type
Deck Mount
Weight
3
Finish
Polished Chrome
Number of Handles
1
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1- or 3-hole installation with deck plate included, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-7/8" spout reach, 4-3/16" spout height, 2-1/4" aerator clearance, Single lever handle meets ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge

Description

This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.