LSF8228DL Concord Single-Hndl Bathroom Faucet W/Push Pop-Up Drain, Nkl

  • Mfr # LSF8228DL

  • Zoro # G3058897


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
4.88
Length
5.88
Height
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSF8228DL
Zoro #
G3058897
UPC #
663370817007
Country of Origin
China

Dimensions

Width
4.88
Length
5.88
Height
6.13

Details

Material
Brass
Color
Brushed Nickel
Mounting Type
Deck Mount
Weight
3
Finish
Brushed Nickel
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 4-7/8" spout reach, 4-3/16" spout height, 2-1/4" aerator clearance, 1- or 3-hole installation with deck plate included, Single lever handle meets ADA guidelines, Includes matching finish pop-up assembly, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.