Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paris Single-Handle Bathroom Faucet W/ Push Pop-Up, Black/ Chrome

  • Mfr # LS8227DPL

  • Zoro # G3055056


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black/Polished Chrome
Width
2.13
Length
4.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8227DPL
Zoro #
G3055056
UPC #
663370571336
Country of Origin
China

Dimensions

Width
2.13
Length
4.88
Height
6.06

Details

Material
Brass
Color
Matte Black/Polished Chrome
Mounting Type
Deck Mount
Weight
3.77
Finish
Matte Black/Polished Chrome
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4 inch spout clearance, 4-7/8 inch spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet and its featured sturdy brass construction and premium matte black/polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.