Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plaza Vessel Sink, White

  • Mfr # EV4024

  • Zoro # G5575316


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Collection
Plaza
Finish
White
ADA Compliant
false
Item Weight (lbs)
43
Item Width (Inch)
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV4024
Zoro #
G5575316
UPC #
663370084447
Country of Origin
China

Dimensions

Item Width (Inch)
18.5
Item Height (Inch)
7.5
Depth to Overflow (Inch)
4.06
Item Length (Inch)
24

Details

Item
Vessel Sink
Collection
Plaza
Finish
White
ADA Compliant
false
Item Weight (lbs)
43
Faucet Holes
1
Faucet Centers
0
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
true
Overflow Location
Rear
Drain Placement
Rear
Theme
Modern
Overflow Hole Included
true
Warranty
1
Prop 65 Label
false
Handing
Same Size Bowl
Installation Type
Semi-Recessed/Wall Mount
Accessories Included
Yes
Number of Basins
Single Bowl
Faucet Included
No
Material
Vitreous China
Faucet Mount
Single Hole
Drain / Strainer Included
No

Description

Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.