Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royale Single-Handle Monoblock Bathroom Faucet, Black/Chrome

  • Mfr # LS5417RL

  • Zoro # G3057619


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Stainless Steel
Color
Matte Black/Polished Chrome
Width
5.06
Length
5.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS5417RL
Zoro #
G3057619
UPC #
663370452536
Country of Origin
China

Dimensions

Width
5.06
Length
5.88
Height
9

Details

Material
Brass;Stainless Steel
Color
Matte Black/Polished Chrome
Mounting Type
Deck Mount
Weight
3.45
Finish
Matte Black/Polished Chrome
Number of Handles
1
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2" IPS inlet connection, 3-7/16" spout clearance, 5-1/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Royale single-handle monoblock bathroom faucet and its featured sturdy brass construction and premium matte black/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.