
Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Bronze
Mfr # LS4425RXL
Zoro # G3052999
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Number of Handles
1
Weight
3.31
Length
5.88
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS4425RXL
Zoro #
G3052999
UPC #
663370618192
Country of Origin
China
Dimensions
Length
5.88
Width
5.13
Height
8.69
Details
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
1
Weight
3.31
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Restoration single-handle bathroom faucet with push pop-up and deck plate and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.