Zoro Homepage

Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Nickel

  • Mfr # LS4428RXL

  • Zoro # G3056788


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Weight
3.31
Width
5.13
Height
8.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4428RXL
Zoro #
G3056788
UPC #
663370618178
Country of Origin
China

Dimensions

Width
5.13
Height
8.69
Length
5.88

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
1
Weight
3.31
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Restoration single-handle bathroom faucet with push pop-up and deck plate and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.