Zoro Homepage

Stainless Steel Console Sink Legs, Polished Chrome

  • Mfr # VPB28141

  • Zoro # G604245736


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Weight
8.38
Includes
Console Legs
Finish
Polished Chrome
Features
Made of stainless steel, brass and zinc alloy construction, Overall dimensions: (L)28-1/2" x (W)15-3/8" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB28141
Zoro #
G604245736
UPC #
663370989711
Country of Origin
Taiwan, Province of China

Dimensions

Width
15.38
Height
30.5
Length
28.5

Details

Color
Polished Chrome
Weight
8.38
Includes
Console Legs
Finish
Polished Chrome
Features
Made of stainless steel, brass and zinc alloy construction, Overall dimensions: (L)28-1/2" x (W)15-3/8" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Hartford console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.