
Stainless Steel Console Sink Legs, Polished Nickel
Mfr # VPB39176
Zoro # G704245780
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Standing
Color
Polished Nickel
Weight
8.82
Finish
Polished Nickel
Includes
Console Legs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPB39176
Zoro #
G704245780
UPC #
663370989629
Country of Origin
Taiwan, Province of China
Dimensions
Width
16.31
Height
30.5
Length
36.94
Details
Mounting Type
Floor Standing
Color
Polished Nickel
Weight
8.82
Finish
Polished Nickel
Includes
Console Legs
Features
Made of stainless steel, brass and zinc alloy construction, Overall dimensions: (L)36-15/16" x (W)16-5/16" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Set includes 2 legs, Available in various finishes
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Hartford console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.