Templeton 24" x 20-3/8" x 33-3/16" Acrylic Console Sink Legs, Brass

  • Mfr # VAH282033SB

  • Zoro # G3086985


product price:  $824.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Brushed Brass
Weight
19.4
Includes
Washstand Leg
Collection
Templeton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAH282033SB
Zoro #
G3086985
UPC #
663370475412
Country of Origin
Taiwan, Province of China

Dimensions

Width
20.38
Height
33.25
Length
24
Item Width (Inch)
20.38
Item Height (Inch)
33.25
Item Length (Inch)
24

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Brushed Brass
Weight
19.4
Includes
Washstand Leg
Collection
Templeton
ADA Compliant
false
Finish
Brushed Brass
Material
Acrylic
Features
Made of solid acrylic with brass joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)33-1/4", 1-1/2" (38mm) OD acrylic tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included
Accessories Included
Yes
Drain / Strainer Included
No
Faucet Included
No
Overflow Hole Included
false
Share H&C Handle Item#
No Handle
Installation Type
Wall Mount
Prop 65 Label
true
UPC/CUPC Certified
false
Theme
Modern
Item Weight (lbs)
19.4
Warranty
1

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-Inch X 33-3/16 Acrylic Wash Basin Pedestal Leg is constructed out of acrylic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.