Templeton 24" x 20-3/8" x 33-3/16" Brass Console Sink Legs, Chrome

  • Mfr # VBH282033C

  • Zoro # G3085707


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Weight
14.77
Collection
Templeton
Finish
Polished Chrome
Includes
Console Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBH282033C
Zoro #
G3085707
UPC #
663370349836
Country of Origin
Taiwan, Province of China

Dimensions

Height
33.25
Length
24
Width
20.38
Item Height (Inch)
33.25
Item Width (Inch)
20.38
Item Length (Inch)
24

Details

Item
Console Sink
Color
Polished Chrome
Weight
14.77
Collection
Templeton
Finish
Polished Chrome
Includes
Console Leg
ADA Compliant
false
Features
Made of heavy duty brass tubing and joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)33-1/4", 1-1/2" (38mm) OD brass tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included
Material
Brass
Overflow Hole Included
false
Warranty
1
Faucet Included
No
Accessories Included
Yes
Share H&C Handle Item#
No Handle
Drain / Strainer Included
No
Prop 65 Label
true
Item Weight (lbs)
14.77
UPC/CUPC Certified
false
Theme
Transitional
Installation Type
Wall Mount

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-Inch X 33-3/16-Inch Brass Wash Basin Pedestal is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.