
Templeton 24" x 20-3/8" x 33-3/16" Brass Console Sink Legs, Nickel
Mfr # VBH282033PN
Zoro # G3085874
product price:Â $762.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Standing
Color
Polished Nickel
Weight
14.77
Finish
Polished Nickel
ADA Compliant
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VBH282033PN
Zoro #
G3085874
UPC #
663370471391
Country of Origin
Taiwan, Province of China
Dimensions
Width
20.38
Height
33.25
Length
24
Item Length (Inch)
24
Item Width (Inch)
20.38
Item Height (Inch)
33.25
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-Inch X 33-3/16-Inch Brass Wash Basin Pedestal is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.