Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White

  • Mfr # LBT24187W38

  • Zoro # G3083494


product price: $257.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Length
24
Width
18.31
Height
7.06
Finish
White
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBT24187W38
Zoro #
G3083494
UPC #
663370827532
Country of Origin
China

Dimensions

Length
24
Width
18.31
Height
7.06
Item Height (Inch)
7.06
Depth to Overflow (Inch)
3.69
Item Width (Inch)
18.31
Item Length (Inch)
24

Details

Finish
White
Material
Ceramic
Weight
26.46
Color
White
Features
Fabricated from vitreous china, Vanity or console installation, Overall dimensions: (L)24" x (W)18-5/16" x (H)7-1/16", Pre-drilled 3-hole for widespread faucet application, Rear drain placement, Long-lasting finish and easy-to-clean, Painted and sealed finish on sink underside/exterior
Includes
Sink
Theme
Modern
Item
Vanity Sink Top
Warranty
1
Faucet Centers
8
Item Weight (lbs)
26.46
UPC/CUPC Certified
false
Faucet Mount
Deck Mount
Faucet Included
No
Share H&C Handle Item#
No Handle
Prop 65 Label
false
Drain / Strainer Included
No
Installation Type
Above Counter
Faucet Holes
3
Collection
Ultra Modern
Overflow Hole Included
true

Description

Built from a stunning ceramic for long-lasting durability, the Ultra Modern 24-inch X 18-inch vanity top with 8-inch faucet drillings offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 25 inch (L) x 18-5/16 inch (W) x 7-1/16 inch (H). Pair this top with vanity base/console legs, available in a variety of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.