Shop FAUCETURE
See all product information
Create Account
VAH242030ORB 24-Inch x 20-3/8-Inch x 30-Inch Acrylic Console Sink Legs, Oil Rubbed Bronze
- Mfr # VAH242030ORB
- Zoro # G702836263
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Floor Standing
Color
Oil Rubbed Bronze
Weight
18.96
Includes
Washstand Leg
Width
20.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAH242030ORB
- Zoro #
- G702836263
- UPC #
- 663370471285
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Floor Standing
- Color
- Oil Rubbed Bronze
- Weight
- 18.96
- Includes
- Washstand Leg
- Finish
- Oil Rubbed Bronze
- Features
- Made of solid acrylic with brass joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)3", 1-1/2" (38mm) OD acrylic tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included
- Material
- Acrylic
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Templeton 24 inch console sink legs is constructed out of acrylic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.