VBH242030SN Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Nkl

  • Mfr # VBH242030SN

  • Zoro # G3081330


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Brushed Nickel
Weight
14.99
Collection
Templeton
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBH242030SN
Zoro #
G3081330
UPC #
663370471346
Country of Origin
Taiwan, Province of China

Dimensions

Height
30
Length
24
Width
20.38
Item Width (Inch)
20.38
Item Length (Inch)
24
Item Height (Inch)
30

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Brushed Nickel
Weight
14.99
Collection
Templeton
ADA Compliant
false
Finish
Brushed Nickel
Includes
Console Leg
Features
Made of heavy duty brass tubing and joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)3", 1-1/2" (38mm) OD brass tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included
Material
Brass
Overflow Hole Included
false
UPC/CUPC Certified
false
Drain / Strainer Included
No
Theme
Transitional
Faucet Included
No
Warranty
1
Prop 65 Label
true
Item Weight (lbs)
14.99
Installation Type
Wall Mount
Share H&C Handle Item#
No Handle
Accessories Included
Yes

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-InchX 30-Inch Brass Wash Basin Pedestal is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.