Zoro Homepage

VPB1318B Templeton 31" x 22" Ceramic Console Sink Basin, White

  • Mfr # VPB1318B

  • Zoro # G3082730


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
59.52
ADA Compliant
false
Finish
White
Includes
Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1318B
Zoro #
G3082730
UPC #
663370618482
Country of Origin
China

Dimensions

Width
21.63
Length
31
Height
9.19
Depth to Overflow (Inch)
4.94
Item Height (Inch)
9.19
Item Length (Inch)
31
Item Width (Inch)
21.63

Description

Built from a stunning ceramic for long-lasting durability, the Templeton Ceramic Console Sink Basin offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of (L)31" x (W)21-5/8" x (H)9-3/16”. Pair this top with console legs, available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.