VPB13685 Stainless Steel Console Sink Legs, Oil Rubbed Bronze

  • Mfr # VPB13685

  • Zoro # G3086440


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Weight
10.66
Gauge
18
Includes
Sink; Basin pedestal; Legs
Collection
Fauceture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB13685
Zoro #
G3086440
UPC #
663370244841
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.75
Height
30.5
Length
28.5
Item Length (Inch)
28.5
Item Height (Inch)
30.5
Item Width (Inch)
14.75

Details

Item
Console Sink
Color
Oil Rubbed Bronze
Weight
10.66
Gauge
18
Includes
Sink; Basin pedestal; Legs
Collection
Fauceture
ADA Compliant
false
Finish
Oil Rubbed Bronze
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)28-1/2" x (W)14-3/4" x (H)3-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, 18 gauge stainless steel, Easy-to-clean
Material
Stainless Steel
Theme
Traditional
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Prop 65 Label
true
Item Weight (lbs)
10.66
Drain / Strainer Included
No
Overflow Hole Included
false
Warranty
1
Faucet Included
No
Installation Type
Wall Mount
Accessories Included
Yes

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Kingston Brass Fauceture stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.